Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWEL845 Hammond Manufacturing Wireway, CWEL45 Series, ELBOW 45 DEG 8in.X8in.
CWEL845 Hammond Manufacturing Wireway, CWEL45 Series, ELBOW 45 DEG 8in.X8in.
This item cannot be canceled or returned
Description
CWEL45 Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWEL845 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWEL45 |
| Family Series |
Hammond Manufacturing Wireway, CWEL45 Series |
| Description |
ELBOW 45 DEG 8in.X8in. |
| Composition |
Steel |
| Style |
45 Elbow |
| Nominal Length |
8 " |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 8x8 Wireway |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
CWEL845
Hammond Manufacturing Wireway, CWEL45 Series