CWF400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWF400 Panduit Cable Tie Mounts, Tak-Ty Conduit Waterfall, 4 in, Black

MFG Item Number
CWF400

CWF400 Panduit Cable Tie Mounts, Tak-Ty Conduit Waterfall, 4 in, Black

MFG Item Number
CWF400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Cable Tie Mounts, Series
Item #
CWF400
Tak-Ty Conduit Waterfall, 4 in, Black

Series Information

Specifications

Specifications
Manufacturer Part Number CWF400
Manufacturer Panduit
Family Series Panduit Cable Tie Mounts
Description The Tak-Ty Conduit Waterfall is designed for 4-inch EMT conduit to cost-effectively manage sensitive network cables in compliance with the TIA/EIA standards. The product allows for installation in retrofit applications where communication cables are
Color Black
Height 8.54 "
Width 5.7 "
Depth 8.4 "
Material Nylon
Net Weight 0.635 lbs
Gross Weight 0.635 lbs