CWF6S-M2U-CD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWF6S-M2U-CD Patlite LEDs, CW Series, 600mm LED work light, AC100-240V,

MFG Item Number
CWF6S-M2U-CD

CWF6S-M2U-CD Patlite LEDs, CW Series, 600mm LED work light, AC100-240V,

MFG Item Number
CWF6S-M2U-CD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

LEDs, CW Series
Item #
CWF6S-M2U-CD
600mm LED work light, AC100-240V,

CW Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CWF6S-M2U-CD
Manufacturer Patlite
Product Series CW
Family Series Patlite LEDs, CW Series
Description 600mm LED work light, AC100-240V, leads, on/off switch. UL, no CE
Color White
Length 1.967213115 '
Operating Temperature -4-122 °F
Waterproof No
Touch Dimmable No
Power Consumption 10 W
Luminous Flux 1,000 lm
Cover Composition Frosted Lens
Approvals CE, UL
Comments 5700K LED color temperature, 100~240 VAC
Gross Weight 1.975 lbs
Net Weight 0.0624 lbs