Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWHD2 Hammond Manufacturing Wireway, CWH Series, HANGER CEILING TYPE 2.5in.X2.5in.
CWHD2 Hammond Manufacturing Wireway, CWH Series, HANGER CEILING TYPE 2.5in.X2.5in.
This item cannot be canceled or returned
Description
HANGER CEILING TYPE 2.5in.X2.5in.
Specifications
Specifications
| Manufacturer Part Number |
CWHD2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWH |
| Family Series |
Hammond Manufacturing Wireway, CWH Series |
| Description |
HANGER CEILING TYPE 2.5in.X2.5in. |
| Composition |
Steel |
| Style |
Bracket Hanger |
| Nominal Height |
12 " |
| Nominal Width |
7 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Ceiling Type, For Use with 2.5x2.5 Wireway |
| Net Weight |
11 lbs |
| Gross Weight |
2.8 lbs |
CWHD2
Hammond Manufacturing Wireway, CWH Series