Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWH Series
CWHD6
Hammond Manufacturing Wireway, CWH Series
HANGER CEILING TYPE 6in.X6in.
This item cannot be canceled or returned
Description
HANGER CEILING TYPE 6in.X6in.
Specifications
Specifications
| Manufacturer Part Number |
CWHD6 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWH |
| Family Series |
Hammond Manufacturing Wireway, CWH Series |
| Description |
HANGER CEILING TYPE 6in.X6in. |
| Composition |
Steel |
| Style |
Bracket Hanger |
| Nominal Height |
19 " |
| Nominal Width |
11 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Ceiling Type, For Use with 6x6 Wireway |
| Net Weight |
19 lbs |
| Gross Weight |
4.55 lbs |
CWHD6
Hammond Manufacturing Wireway, CWH Series