Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWH Series Information
| Manufacturer Part Number | CWHD8 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CWH |
| Family Series | Hammond Manufacturing Wireway, CWH Series |
| Description | HANGER CEILING TYPE 8in.X8in. |
| Composition | Steel |
| Style | Bracket Hanger |
| Nominal Height | 23 " |
| Nominal Width | 13 " |
| NEMA Rating | NEMA 1 |
| Comments | Ceiling Type, For Use with 8x8 Wireway |
| Net Weight | 25 lbs |
| Gross Weight | 6 lbs |