CWHW10
Hammond Manufacturing Wireway, CWHW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWHW10

Hammond Manufacturing Wireway, CWHW Series

CWHW10

Hammond Manufacturing Wireway, CWHW Series
HANGER WALL TYPE
MFG Item Number
CWHW10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWHW Series
Item #
CWHW10
HANGER WALL TYPE

CWHW Series Information

Specifications

Specifications
Manufacturer Part Number CWHW10
Manufacturer Hammond Manufacturing
Product Series CWHW
Family Series Hammond Manufacturing Wireway, CWHW Series
Description HANGER WALL TYPE
Composition Steel
Style Bracket Hanger
Nominal Height 12 "
Nominal Width 27 "
NEMA Rating NEMA 1
Comments Wall Type, Painted, For Use with 10x10 Wireway
Net Weight 1 lb
Gross Weight 6.55 lbs