CWHW10G
Hammond Manufacturing Wireway, CWHW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWHW10G

Hammond Manufacturing Wireway, CWHW Series

CWHW10G

Hammond Manufacturing Wireway, CWHW Series
Bracket Hanger Wall Type - 10 x 10
MFG Item Number
CWHW10G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWHW Series
Item #
CWHW10G
Bracket Hanger Wall Type - 10 x 10

CWHW Series Information

Specifications

Specifications
Manufacturer Part Number CWHW10G
Manufacturer Hammond Manufacturing
Product Series CWHW
Family Series Hammond Manufacturing Wireway, CWHW Series
Description Bracket Hanger Wall Type - 10 x 10 - Galv
Composition Steel
Style Bracket Hanger
Nominal Height 12 "
Nominal Width 27 "
NEMA Rating NEMA 1
Comments Wall Type, Unpainted, For Use with 10x10 Wireway
Net Weight 1 lb
Gross Weight 1 lb