CWHW12G
Hammond Manufacturing Wireway, CWHW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWHW12G

Hammond Manufacturing Wireway, CWHW Series

CWHW12G

Hammond Manufacturing Wireway, CWHW Series
Bracket Hanger Wall Type - 12 x 12
MFG Item Number
CWHW12G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWHW Series
Item #
CWHW12G
Bracket Hanger Wall Type - 12 x 12

CWHW Series Information

Specifications

Specifications
Manufacturer Part Number CWHW12G
Manufacturer Hammond Manufacturing
Product Series CWHW
Family Series Hammond Manufacturing Wireway, CWHW Series
Description Bracket Hanger Wall Type - 12 x 12 - Galv
Composition Steel
Style Bracket Hanger
Nominal Height 14 "
Nominal Width 36 "
NEMA Rating NEMA 1
Comments Wall Type, Unpainted, For Use with 12x12 Wireway
Net Weight 1 lb
Gross Weight 1 lb