CWJO10
Hammond Manufacturing Wireway, CWJ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWJO10

Hammond Manufacturing Wireway, CWJ Series

CWJO10

Hammond Manufacturing Wireway, CWJ Series
JOINER/EXTRA COUPLING 10X10
MFG Item Number
CWJO10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWJ Series
Item #
CWJO10
JOINER/EXTRA COUPLING 10X10

CWJ Series Information

Specifications

Specifications
Manufacturer Part Number CWJO10
Manufacturer Hammond Manufacturing
Product Series CWJ
Family Series Hammond Manufacturing Wireway, CWJ Series
Description JOINER/EXTRA COUPLING 10X10
Composition Steel
Style Coupling
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Comments For Use with 10x10 Wireway
Net Weight 2 lbs
Gross Weight 2.5 lbs