Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWJO2 Hammond Manufacturing Wireway, CWJ Series, JOINER/EXTRA COUPLING 2.5in.X2.5in.
CWJO2 Hammond Manufacturing Wireway, CWJ Series, JOINER/EXTRA COUPLING 2.5in.X2.5in.
This item cannot be canceled or returned
Description
JOINER/EXTRA COUPLING 2.5in.X2.5in.
Specifications
Specifications
| Manufacturer Part Number |
CWJO2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWJ |
| Family Series |
Hammond Manufacturing Wireway, CWJ Series |
| Description |
JOINER/EXTRA COUPLING 2.5in.X2.5in. |
| Composition |
Steel |
| Style |
Coupling |
| Nominal Height |
2.5 " |
| Nominal Width |
2.5 " |
| NEMA Rating |
NEMA 1 |
| Comments |
For Use with 2.5x2.5 Wireway |
| Net Weight |
4 lbs |
| Gross Weight |
0.6 lbs |
CWJO2
Hammond Manufacturing Wireway, CWJ Series