Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWJ Series
CWJO6
Hammond Manufacturing Wireway, CWJ Series
JOINER/EXTRA COUPLING 6in.X6in.
This item cannot be canceled or returned
Description
JOINER/EXTRA COUPLING 6in.X6in.
Specifications
Specifications
| Manufacturer Part Number |
CWJO6 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWJ |
| Family Series |
Hammond Manufacturing Wireway, CWJ Series |
| Description |
JOINER/EXTRA COUPLING 6in.X6in. |
| Composition |
Steel |
| Style |
Coupling |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 1 |
| Comments |
For Use with 6x6 Wireway |
| Net Weight |
6 lbs |
| Gross Weight |
1.35 lbs |
CWJO6
Hammond Manufacturing Wireway, CWJ Series