Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWJ Series Information
| Manufacturer Part Number | CWJO8 |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CWJ |
| Family Series | Hammond Manufacturing Wireway, CWJ Series |
| Description | JOINER/EXTRA COUPLING 8in.X8in. |
| Composition | Steel |
| Style | Coupling |
| Nominal Height | 8 " |
| Nominal Width | 8 " |
| NEMA Rating | NEMA 1 |
| Comments | For Use with 8x8 Wireway |
| Net Weight | 7 lbs |
| Gross Weight | 1.8 lbs |