Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Industrial Grade Series
CWL115FO
Eaton Plugs & Receptacles, Standard Industrial Grade Series
Flanged Outlet 15A 125V 2P2W H/L BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Series
Flanged Outlet 15A 125V 2P2W H/L BK
Standard Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWL115FO |
| Manufacturer |
Eaton |
| Product Series |
Standard Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Standard Industrial Grade Series |
| Description |
Eaton safety grip locking flanged outlet, 14-8 AWG, 15A, Industrial, 125V, Side wiring, Black, white, L1-15, Two-pole, Two-wire, Plated brass, -40176; to 105176;C |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Phase |
1 |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L1-15R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CWL115FO
Eaton Plugs & Receptacles, Standard Industrial Grade Series