Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
CWL115R
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Recp Single 15A 125V 2P2W H/L BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Recp Single 15A 125V 2P2W H/L BK
Standard Industrial Grade Receptacle Series Information
Specifications
Specifications
Manufacturer Part Number
CWL115R
Manufacturer
Eaton
Product Series
Standard Industrial Grade Receptacle
Family Series
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Description
Eaton safety grip locking receptacle, 14-8 AWG, 15A, Industrial, 125V, Back and side wiring, Black, Single, L1-15, Two-pole, Two-wire, Glass-filled nylon, -40176; to 105176;C
Current Rating
15 A
Number of Poles
2
Number of Wires
2
Phase
1
Connection Type
Receptacle
NEMA Configuration
L1-15R
Watertight
No
Isolated Ground
No
Color
Black
Approvals
UL
Net Weight
0.155 lbs
Gross Weight
0.19 lbs
CWL115R
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series