Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Industrial Grade Series
CWL1220FI
Eaton Plugs & Receptacles, Standard Industrial Grade Series
Flanged Inlet, 3P-3W, 20A 480V 3Ph,
MFG Item Number
CWL1220FI
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Series
Flanged Inlet, 3P-3W, 20A 480V 3Ph,
Standard Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWL1220FI |
| Manufacturer |
Eaton |
| Product Series |
Standard Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Standard Industrial Grade Series |
| Description |
Flanged Inlet, 3P-3W, 20A 480V 3Ph, L12-20, Black Bezel, White Face |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
3 |
| Connection Type |
Flanged Inlet |
| NEMA Configuration |
L12-20P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CWL1220FI
Eaton Plugs & Receptacles, Standard Industrial Grade Series