CWL1220P
Eaton Plugs & Receptacles, Standard Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWL1220P

Eaton Plugs & Receptacles, Standard Industrial Grade Series

CWL1220P

Eaton Plugs & Receptacles, Standard Industrial Grade Series
Plug 20A 480V 3PH 3P3W H/L BW
MFG Item Number
CWL1220P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Standard Industrial Grade Series
Item #
CWL1220P
Plug 20A 480V 3PH 3P3W H/L BW

Standard Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number CWL1220P
Manufacturer Eaton
Product Series Standard Industrial Grade
Family Series Eaton Plugs & Receptacles, Standard Industrial Grade Series
Description Eaton auto grip locking plug, 18-8 AWG, 20A, Industrial, 480V, Back wiring, Black, white, Auto grip, L12-20, Three-pole, Three-wire, Nylon, 0.38 to 1 in, -40176; to 60176;C
Current Rating 20 A
Number of Poles 3
Number of Wires 3
Phase 3
Body Type Straight
Connection Type Plug
NEMA Configuration L12-20P
Watertight No
Isolated Ground No
Color Black, White
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs