Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Industrial Grade Series
CWL1230FO
Eaton Plugs & Receptacles, Standard Industrial Grade Series
Flanged Outlet 30A 480V 3PH 3P3W H/L BW
MFG Item Number
CWL1230FO
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Series
Flanged Outlet 30A 480V 3PH 3P3W H/L BW
Standard Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWL1230FO |
| Manufacturer |
Eaton |
| Product Series |
Standard Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Standard Industrial Grade Series |
| Description |
Eaton auto grip locking flanged outlet, 14-8 AWG, 30A, Industrial, 480V, Back wiring, Black, white, L12-30, Three-pole, Three-wire, Nylon, -40176; to 60176;C |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Phase |
3 |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L12-30R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CWL1230FO
Eaton Plugs & Receptacles, Standard Industrial Grade Series