Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Standard Industrial Grade Series
CWL220FO
Eaton Plugs & Receptacles, Standard Industrial Grade Series
Flanged Outlet 20A 250V 2P2W H/L BW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Standard Industrial Grade Series
Flanged Outlet 20A 250V 2P2W H/L BW
Standard Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWL220FO |
| Manufacturer |
Eaton |
| Product Series |
Standard Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Standard Industrial Grade Series |
| Description |
Eaton safety grip locking flanged outlet, 14-8 AWG, 20A, Industrial, 250V, Side wiring, Black, white, L2-20, Two-pole, Two-wire, Nylon, -40176; to 105176;C |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
2 |
| Phase |
1 |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L2-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
UL |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.175 lbs |
CWL220FO
Eaton Plugs & Receptacles, Standard Industrial Grade Series