Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
CWL515CAN
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Conn Angle 15A 125V 2P3W H/L BW
MFG Item Number
CWL515CAN
This item cannot be canceled or returned
Description
Plugs & Receptacles, Safety Grip Industrial Grade Series
Conn Angle 15A 125V 2P3W H/L BW
Safety Grip Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWL515CAN |
| Manufacturer |
Eaton |
| Product Series |
Safety Grip Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series |
| Description |
Eaton safety grip locking connector, 16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, white, Angled safety grip, L5-15, Two-pole, Three-wire, Nylon, 0.3 to 0.65 in, -40176; to 60176;C |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Angled |
| Connection Type |
Connector |
| NEMA Configuration |
L5-15R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CWL515CAN
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series