Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
CWL515P-BU
Eaton Plugs & Receptacles
Plug 15A 125V 2P3W H/L BW - 100PK
MFG Item Number
CWL515P-BU
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Plug 15A 125V 2P3W H/L BW - 100PK
Specifications
Specifications
| Manufacturer Part Number |
CWL515P-BU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton safety grip locking plug, Bulk pack, 16-12 AWG, 15A, Industrial, 125V, Back wiring, Black, white, Safety grip, L5-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40176; to 60176;C |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Color |
Black, White |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CWL515P-BU
Eaton Plugs & Receptacles