Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Industrial Grade Series
CWL615C
Eaton Plugs & Receptacles, Industrial Grade Series
Conn 15A 250V 2P3W H/L BW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Industrial Grade Series
Conn 15A 250V 2P3W H/L BW
Industrial Grade Series Information
- Clear Cover over Wiring Compartments Allow Easy Inspection of Wiring Terminations
- Individual Wiring Compartments with Tapered Channel for Easy Insertion of Wires
- Neoprene Gasket Seals Cord Hole from Dust and Debris
- Back Wire Terminal Clamps for Easy Secure Wiring
Specifications
Specifications
| Manufacturer Part Number |
CWL615C |
| Manufacturer |
Eaton |
| Product Series |
Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Industrial Grade Series |
| Description |
Eaton safety grip locking connector, 16-12 AWG, 15A, Industrial, 250V, Back wiring, Black, white, Safety grip, L6-15, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40176; to 60176;C |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L6-15R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
UL |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.205 lbs |
CWL615C
Eaton Plugs & Receptacles, Industrial Grade Series