Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
CWL920C
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Connector, 2P-3W, 20A 600V, L9-20,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Safety Grip Industrial Grade Series
Connector, 2P-3W, 20A 600V, L9-20,
Safety Grip Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWL920C |
| Manufacturer |
Eaton |
| Product Series |
Safety Grip Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series |
| Description |
Connector, 2P-3W, 20A 600V, L9-20, Black Body, White Face |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L9-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CWL920C
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series