Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series
Description
Eaton auto grip locking plug, 18-8 AWG, 20A, Industrial, 600V, Back wiring, Black, white, Auto grip, L9-20, Two-pole, Three-wire, Nylon, 0.38 to 1 in, -40176; to 60176;C
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Phase
1
Body Type
Straight
Connection Type
Plug
NEMA Configuration
L9-20P
Watertight
No
Isolated Ground
No
Color
Black, White
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
CWL920P
Eaton Plugs & Receptacles, Safety Grip Industrial Grade Series