Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series
Description
Eaton auto grip locking receptacle, 14-8 AWG, 20A, Industrial, 600V, Back and side wiring, Black, Single, L9-20, Two-pole, Three-wire, Glass-filled nylon, -40176; to 60176;C
Current Rating
20 A
Number of Poles
2
Number of Wires
3
Phase
1
Connection Type
Receptacle
NEMA Configuration
L9-20R
Watertight
No
Isolated Ground
No
Color
Black
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
CWL920R
Eaton Plugs & Receptacles, Standard Industrial Grade Receptacle Series