CWLPHTX
Veris Industries HVAC Sensors, CW PROTOCOL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWLPHTX

Veris Industries HVAC Sensors, CW PROTOCOL Series

CWLPHTX

Veris Industries HVAC Sensors, CW PROTOCOL Series
CO2 Sensor,Wall,LCD,2pct.RH Sensor,
MFG Item Number
CWLPHTX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CW PROTOCOL Series
Item #
CWLPHTX
CO2 Sensor,Wall,LCD,2pct.RH Sensor,

CW PROTOCOL Series Information

  • Embedded BACnet and Modbus communication protocols...easy systems integration
  • Configurable to multiple baud rates...transfer data at the right speed for the system
  • CO2,humidity,and temperature sensors in one device at one address
  • Local feature override capability from the building control system
  • nnovative self‑calibration algorithm...maximizes performance
APPLICATIONS:
  • Controlling ventilation in response to occupancy
  • Office buildings, conference rooms,schools,retail stores,etc
CW Protocol Series is a non‑dispersive infrared (NDIR) sensor designed for measuring CO2 concentration in ventilation systems and indoor living spaces.Its measurement range of 0 to 5000 ppm makes it the premier solution for meeting ASHRAE and other ventilation efficiency standards.CW Protocol devices feature embedded BACnet and Modbus communication protocols,as well as optional temperature and humidity sensors.An adjustable setpoint relay is provided for direct control and alarm applications,and the optional setpoint slider and pushbutton override offer additional local input.

Specifications

Specifications
Manufacturer Part Number CWLPHTX
Manufacturer Veris Industries
Product Series CW PROTOCOL
Family Series Veris Industries HVAC Sensors, CW PROTOCOL Series
Description CO2 Sensor,Wall,LCD,2pct.RH Sensor, Temp,Protocol
Type Carbon Dioxide
Application Indoor
Input 12-30 VDC, 24 VAC
Output BACnet, Modbus, RS-485
Humidity Sensor Yes
Humidity Range 0-95 % RH
Operating Temperature 50-95 °F
Display LCD
Override No
Set Point No
Approvals CE
Net Weight 0.335 lbs
Gross Weight 0.54 lbs