CWM150N-22-30E02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM150N-22-30E02

WEG Electric Contactors

CWM150N-22-30E02

WEG Electric Contactors
N Rated Ctr S-4 24-28Vac/Vdc
MFG Item Number
CWM150N-22-30E02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM150N-22-30E02
N Rated Ctr S-4 24-28Vac/Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number CWM150N-22-30E02
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description N Rated Ctr S-4 24-28Vac/Vdc
Type AC Non-Reversing NEMA
Nominal Coil Voltage 24 VAC, 24 VDC
Coil Voltage 24-28 VAC/VDC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
NEMA Frame Size 4
Approvals CE, cULus
Net Weight 6.754 lbs
Gross Weight 6.754 lbs