CWM150N-22-30E21
WEG Electric Contactors, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM150N-22-30E21

WEG Electric Contactors, CWM Series

CWM150N-22-30E21

WEG Electric Contactors, CWM Series
CONTACTOR CWM150N-22-30E21
MFG Item Number
CWM150N-22-30E21
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM150N-22-30E21
CONTACTOR CWM150N-22-30E21

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Specifications

Specifications
Manufacturer Part Number CWM150N-22-30E21
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description CONTACTOR CWM150N-22-30E21
Nominal Coil Voltage 415 VAC, 480 VAC
Coil Voltage 430-500 VAC, 430-500 VDC
Poles 3NO
Auxiliary Contact 2NO, 2NC
Termination Screw
UL Motor Switching (AC3) 150 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 6.754 lbs
Gross Weight 6.754 lbs