Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWM32N-00-30V30 WEG Electric Contactors, N RATED CTR S-1 240VCoil
MFG Item Number
CWM32N-00-30V30
CWM32N-00-30V30 WEG Electric Contactors, N RATED CTR S-1 240VCoil
MFG Item Number
CWM32N-00-30V30
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CWM32N-00-30V30 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Contactors |
| Description |
N RATED CTR S-1 240VCoil |
| Type |
AC Non-Reversing NEMA |
| Coil Type |
Electronic |
| Poles |
3NO |
| Auxiliary Contact |
None |
| Termination |
Screw |
| NEMA Frame Size |
1 |
| Approvals |
CE, cULus |
| Net Weight |
1.32 lbs |
| Gross Weight |
1.32 lbs |
CWM32N-00-30V30
WEG Electric Contactors