CWM32N-11-30V24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM32N-11-30V24 WEG Electric Contactors, N RATED CTR S-1 208-240VCoil

MFG Item Number
CWM32N-11-30V24

CWM32N-11-30V24 WEG Electric Contactors, N RATED CTR S-1 208-240VCoil

MFG Item Number
CWM32N-11-30V24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM32N-11-30V24
N RATED CTR S-1 208-240VCoil

Series Information

Specifications

Specifications
Manufacturer Part Number CWM32N-11-30V24
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description N RATED CTR S-1 208-240VCoil
Type AC Non-Reversing NEMA
Nominal Coil Voltage 208 VAC, 240 VAC
Coil Voltage 208-240 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
NEMA Frame Size 1
Approvals CE, cULus
Net Weight 1.386 lbs
Gross Weight 1.386 lbs