Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CWM400-22-30E36 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Contactors |
| Description | CONTACTOR |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 120 VAC, 125 VDC, 208 VAC, 220 VDC, 240 VAC |
| Coil Voltage | 100-240 VAC, 100-240 VDC |
| Coil Type | Electronic |
| Poles | 3NO |
| Frame Size | CWM400 |
| Auxiliary Contact | 2NO, 2NC |
| Termination | Screw |
| General Purpose (AC1) | 450 A |
| UL Motor Switching (AC3) | 400 A |
| Approvals | CE, cULus |
| Net Weight | 25.667 lbs |
| Gross Weight | 25.667 lbs |