CWM50-00-30V04
WEG Electric Contactors, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM50-00-30V04 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 24VAC, 50A

MFG Item Number
CWM50-00-30V04

CWM50-00-30V04 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 24VAC, 50A

MFG Item Number
CWM50-00-30V04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM50-00-30V04
Contactor, 3-P N/O, 24VAC, 50A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number CWM50-00-30V04
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description Contactor, 3-P N/O, 24VAC, 50A No Aux Contact Block 15HP@230V/40HP@460V
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC
Coil Voltage 24 VAC
Coil Type Magnetic
Poles 3NO
Frame Size CWM50
Auxiliary Contact None
Termination Screw
Overload Relays RW67-2D3
General Purpose (AC1) 90 A
UL Motor Switching (AC3) 50 A
Net Weight 2.526 lbs
Gross Weight 2.526 lbs
Alternatives
XTCE050D00T
XTCE050D00T
Eaton Contactors, XT Series