CWM50-11-30C44

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM50-11-30C44

WEG Electric Contactors

CWM50-11-30C44

WEG Electric Contactors
CONTACTOR
MFG Item Number
CWM50-11-30C44
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM50-11-30C44
CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number CWM50-11-30C44
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CONTACTOR
Type AC Non-Reversing IEC
Coil Type Electronic
Poles 3NO
Frame Size CWM50
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 90 A
UL Motor Switching (AC3) 50 A
Approvals CE, cULus
Net Weight 2.587 lbs
Gross Weight 2.587 lbs