CWM630-22-30E39

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM630-22-30E39 WEG Electric Contactors, CNTCTR 400HP@460V VAC/VDC

MFG Item Number
CWM630-22-30E39

CWM630-22-30E39 WEG Electric Contactors, CNTCTR 400HP@460V VAC/VDC

MFG Item Number
CWM630-22-30E39
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM630-22-30E39
CNTCTR 400HP@460V VAC/VDC

Series Information

Specifications

Specifications
Manufacturer Part Number CWM630-22-30E39
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 400HP@460V VAC/VDC
Type AC Non-Reversing IEC
Nominal Coil Voltage 208 VAC, 220 VDC, 240 VAC
Coil Voltage 200-240 VAC, 200-240 VDC
Coil Type Electronic
Poles 3NO
Frame Size CWM630
Auxiliary Contact 2NO, 2NC
Termination Screw
General Purpose (AC1) 660 A
UL Motor Switching (AC3) 630 A
Approvals CE, cULus
Net Weight 56.76 lbs
Gross Weight 56.76 lbs