CWM800-22-30D82

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM800-22-30D82 WEG Electric Contactors, CNTCTR 600HP@460V 440-575VAC

MFG Item Number
CWM800-22-30D82

CWM800-22-30D82 WEG Electric Contactors, CNTCTR 600HP@460V 440-575VAC

MFG Item Number
CWM800-22-30D82
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM800-22-30D82
CNTCTR 600HP@460V 440-575VAC

Series Information

Specifications

Specifications
Manufacturer Part Number CWM800-22-30D82
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 600HP@460V 440-575VAC
Type AC Non-Reversing IEC
Nominal Coil Voltage 480 VAC, 575 VAC
Coil Voltage 440-575 VAC
Coil Type Electronic
Poles 3NO
Frame Size CWM800
Auxiliary Contact 2NO, 2NC
Termination Screw
General Purpose (AC1) 900 A
UL Motor Switching (AC3) 800 A
Approvals CE, cULus
Net Weight 56.76 lbs
Gross Weight 56.76 lbs