CWM95-00-30V10
WEG Electric Contactors, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM95-00-30V10 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 48VAC, 95A

MFG Item Number
CWM95-00-30V10

CWM95-00-30V10 WEG Electric Contactors, CWM Series, Contactor, 3-P N/O, 48VAC, 95A

MFG Item Number
CWM95-00-30V10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM95-00-30V10
Contactor, 3-P N/O, 48VAC, 95A

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Videos

Specifications

Specifications
Manufacturer Part Number CWM95-00-30V10
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description Contactor, 3-P N/O, 48VAC, 95A No Aux Contacts Included 30Hp@230V/60HP@460V
Type AC Non-Reversing IEC
Nominal Coil Voltage 48 VAC
Coil Voltage 48 VAC
Coil Type Magnetic
Poles 3NO
Frame Size CWM95
Auxiliary Contact None
Termination Screw
Overload Relays RW117-1D3
General Purpose (AC1) 140 A
UL Motor Switching (AC3) 95 A
Net Weight 3.175 lbs
Gross Weight 3.175 lbs