CWM9N-01-30V18

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM9N-01-30V18

WEG Electric Contactors

CWM9N-01-30V18

WEG Electric Contactors
N RATED CTR S-00 120VCoil
MFG Item Number
CWM9N-01-30V18
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWM9N-01-30V18
N RATED CTR S-00 120VCoil

Series Information

Specifications

Specifications
Manufacturer Part Number CWM9N-01-30V18
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description N RATED CTR S-00 120VCoil
Type AC Non-Reversing NEMA
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Electronic
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
NEMA Frame Size 00
Approvals CE, cULus
Net Weight 0.704 lbs
Gross Weight 0.704 lbs