CWM9N-01-30V56
WEG Electric Contactors, CWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWM9N-01-30V56

WEG Electric Contactors, CWM Series

CWM9N-01-30V56

WEG Electric Contactors, CWM Series
CONTACTOR CWM9N-01-30V56
MFG Item Number
CWM9N-01-30V56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, CWM Series
Item #
CWM9N-01-30V56
CONTACTOR CWM9N-01-30V56

CWM Series Information

  • 24~600 VAC/VDC Coils
  • Up to 300 HP @ 240V
  • Up to 600 HP @ 460V
  • UL, IEC, CE Approved
  • Up to 800 Amps
The CWM series feature front and side mountable auxiliary contact blocks along with compact frame sizes for space savings. These devices are used in multiple applications including but not limited to pumps, blowers, cranes, material handling equipment, elevators and machining tools.
  • IP20 Finger Protection
  • CSA Certified

Specifications

Specifications
Manufacturer Part Number CWM9N-01-30V56
Manufacturer WEG Electric
Product Series CWM
Family Series WEG Electric Contactors, CWM Series
Description CONTACTOR CWM9N-01-30V56
Nominal Coil Voltage 480 VAC
Coil Voltage 500 VAC
Poles 3NO
Auxiliary Contact 1NC
Termination Screw
UL Motor Switching (AC3) 9 A
Mechanically Interlocked Yes
Approvals CE, cULus
Net Weight 0.704 lbs
Gross Weight 0.704 lbs