CWMC32-10-30X30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWMC32-10-30X30 WEG Electric Contactors, CNTCTR 33kVAr@480V 240V60Hz

MFG Item Number
CWMC32-10-30X30

CWMC32-10-30X30 WEG Electric Contactors, CNTCTR 33kVAr@480V 240V60Hz

MFG Item Number
CWMC32-10-30X30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWMC32-10-30X30
CNTCTR 33kVAr@480V 240V60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number CWMC32-10-30X30
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 33kVAr@480V 240V60Hz
Nominal Coil Voltage 240 VAC
Coil Voltage 240 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 40 A
UL Motor Switching (AC3) 32 A
Mechanically Interlocked No
Approvals CE, cULus
Net Weight 1.617 lbs
Gross Weight 1.617 lbs