CWMC50-10-30C34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWMC50-10-30C34

WEG Electric Contactors

CWMC50-10-30C34

WEG Electric Contactors
CNTCTR 50kVAr@480V 24VDC Coil
MFG Item Number
CWMC50-10-30C34
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWMC50-10-30C34
CNTCTR 50kVAr@480V 24VDC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number CWMC50-10-30C34
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 50kVAr@480V 24VDC Coil
Coil Voltage 24-28 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 60 A
UL Motor Switching (AC3) 50 A
Mechanically Interlocked No
Approvals CE, cULus
Net Weight 3.498 lbs
Gross Weight 3.498 lbs