CWMC80-10-30X47

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWMC80-10-30X47 WEG Electric Contactors, CNTCTR 77kVAr@480V 480V60Hz

MFG Item Number
CWMC80-10-30X47

CWMC80-10-30X47 WEG Electric Contactors, CNTCTR 77kVAr@480V 480V60Hz

MFG Item Number
CWMC80-10-30X47
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CWMC80-10-30X47
CNTCTR 77kVAr@480V 480V60Hz

Series Information

Specifications

Specifications
Manufacturer Part Number CWMC80-10-30X47
Manufacturer WEG Electric
Family Series WEG Electric Contactors
Description CNTCTR 77kVAr@480V 480V60Hz
Nominal Coil Voltage 480 VAC
Coil Voltage 480 VAC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 93 A
UL Motor Switching (AC3) 80 A
Mechanically Interlocked No
Approvals CE, cULus
Net Weight 3.531 lbs
Gross Weight 3.531 lbs