Series Information
| Manufacturer Part Number | CWMPV3340 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The IN-Cabinet Vertical Cable Manager is designed to route, manage, and organize cables with enough flexibility to fit seamlessly into almost any wide cabinet design. With a front mount bracket, the manager is single-sided, made of PVC, 40 RU. The cable |
| Accessory Type | Single Sided Manager |
| Material | PVC |
| Composition | Non-Metallic |
| Nominal Width | 3 " |
| Nominal Depth | 3 " |
| Net Weight | 6.42 lbs |
| Gross Weight | 6.42 lbs |