Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWP26CRW Hubbell Electrical Box Covers, W/PROOF GFCI PLATE, PVC, WHITE
CWP26CRW Hubbell Electrical Box Covers, W/PROOF GFCI PLATE, PVC, WHITE
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
W/PROOF GFCI PLATE, PVC, WHITE
Specifications
Specifications
| Manufacturer Part Number |
CWP26CRW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
W/PROOF GFCI PLATE, PVC, WHITE |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Weatherproof - Receptacle |
| Features |
Flip Lid |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.091 lbs |
| Gross Weight |
0.091 lbs |
CWP26CRW
Hubbell Electrical Box Covers