CWRD108G
Hammond Manufacturing Wireway, CWRD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWRD108G

Hammond Manufacturing Wireway, CWRD Series

CWRD108G

Hammond Manufacturing Wireway, CWRD Series
Reducer - 10 x 10 to 8 x 8 - Galv
MFG Item Number
CWRD108G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWRD Series
Item #
CWRD108G
Reducer - 10 x 10 to 8 x 8 - Galv

CWRD Series Information

Specifications

Specifications
Manufacturer Part Number CWRD108G
Manufacturer Hammond Manufacturing
Product Series CWRD
Family Series Hammond Manufacturing Wireway, CWRD Series
Description Reducer - 10 x 10 to 8 x 8 - Galv
Composition Steel
Style Reducer
Nominal Length 6 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Comments Unpainted, 10x10 to 8x8
Net Weight 2 lbs
Gross Weight 2 lbs