Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWRD42 Hammond Manufacturing Wireway, CWRD Series, REDUCER 4in.X4in. TO 2.5in.X2.5in.
CWRD42 Hammond Manufacturing Wireway, CWRD Series, REDUCER 4in.X4in. TO 2.5in.X2.5in.
This item cannot be canceled or returned
Description
REDUCER 4in.X4in. TO 2.5in.X2.5in.
Specifications
Specifications
| Manufacturer Part Number |
CWRD42 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWRD |
| Family Series |
Hammond Manufacturing Wireway, CWRD Series |
| Description |
REDUCER 4in.X4in. TO 2.5in.X2.5in. |
| Composition |
Steel |
| Style |
Reducer |
| Nominal Length |
6 " |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, 4x4 to 2.5x2.5 |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
CWRD42
Hammond Manufacturing Wireway, CWRD Series