CWRD64G
Hammond Manufacturing Wireway, CWRD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWRD64G

Hammond Manufacturing Wireway, CWRD Series

CWRD64G

Hammond Manufacturing Wireway, CWRD Series
Reducer - 6 x 6 to 4 x 4 - Galv
MFG Item Number
CWRD64G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWRD Series
Item #
CWRD64G
Reducer - 6 x 6 to 4 x 4 - Galv

CWRD Series Information

Specifications

Specifications
Manufacturer Part Number CWRD64G
Manufacturer Hammond Manufacturing
Product Series CWRD
Family Series Hammond Manufacturing Wireway, CWRD Series
Description Reducer - 6 x 6 to 4 x 4 - Galv
Composition Steel
Style Reducer
Nominal Length 6 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Comments Unpainted, 6x6 to 4x4
Net Weight 5 lbs
Gross Weight 5 lbs