Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWRD86 Hammond Manufacturing Wireway, CWRD Series, REDUCER 8in.X8in. TO 6in.X6in.
CWRD86 Hammond Manufacturing Wireway, CWRD Series, REDUCER 8in.X8in. TO 6in.X6in.
This item cannot be canceled or returned
Description
REDUCER 8in.X8in. TO 6in.X6in.
Specifications
Specifications
| Manufacturer Part Number |
CWRD86 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWRD |
| Family Series |
Hammond Manufacturing Wireway, CWRD Series |
| Description |
REDUCER 8in.X8in. TO 6in.X6in. |
| Composition |
Steel |
| Style |
Reducer |
| Nominal Length |
6 " |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, 8x8 to 6x6 |
| Net Weight |
7 lbs |
| Gross Weight |
7 lbs |
CWRD86
Hammond Manufacturing Wireway, CWRD Series