CWSC1012NK
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC1012NK

Hammond Manufacturing Wireway, CWSC Series

CWSC1012NK

Hammond Manufacturing Wireway, CWSC Series
Waireway, 10in.Hx10in.Wx12in.L, N1,
MFG Item Number
CWSC1012NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC1012NK
Waireway, 10in.Hx10in.Wx12in.L, N1,

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC1012NK
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description Waireway, 10in.Hx10in.Wx12in.L, N1, ANSI61 Gray Steel, Lift-Off Screw Cover, No Knockouts
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 12 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Painted, No Knockouts, For Use with 10 x 10 Wireway, Length 12 inches
Net Weight 14 lbs
Gross Weight 10.3 lbs