CWSC1024NK
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC1024NK

Hammond Manufacturing Wireway, CWSC Series

CWSC1024NK

Hammond Manufacturing Wireway, CWSC Series
STRAIGHT SECTION W/O KO 10X10X24
MFG Item Number
CWSC1024NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC1024NK
STRAIGHT SECTION W/O KO 10X10X24

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC1024NK
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description STRAIGHT SECTION W/O KO 10X10X24
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 24 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Painted, No Knockouts, For Use with 10 x 10 Wireway, Length 24 inches
Net Weight 16 lbs
Gross Weight 24 lbs