Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
CWSC Series Information
| Manufacturer Part Number | CWSC1048NK |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Product Series | CWSC |
| Family Series | Hammond Manufacturing Wireway, CWSC Series |
| Description | STRAIGHT SECTION W/O KO 10X10X48 |
| Cover Design | Flat cover |
| Composition | Steel |
| Style | Straight Section |
| Nominal Length | 48 " |
| Nominal Height | 10 " |
| Nominal Width | 10 " |
| NEMA Rating | NEMA 1 |
| Approvals | cUL, UL |
| Comments | Painted, No Knockouts, For Use with 10 x 10 Wireway, Length 48 inches |
| Net Weight | 29 lbs |
| Gross Weight | 46 lbs |